Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

#6-32 x 1/2" Truss Head Phillips Machine Screw, 100 pk.

  • Zoro #: G0073337
  • Mfr #: U24862.013.0050

$4.39 ($0.04/unit)

Details
  • Length: 1/2"
  • Drive Type: Phillips
  • System of Measurement: Inch
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U24862.013.0050 Specifications

  • Zoro #: G0073337
  • Mfr #: U24862.013.0050
Length: 1/2" Drive Type: Phillips
System of Measurement: Inch Driver Size: #2
Head Dia.: 0.303" to 0.321" Finish: zinc plated
Head Height: 0.074" to 0.086" Thread Size: #6-32
Material: Low carbon steel Head Type: Truss
Package Quantity: 100 Dia./Thread Size: #6-32
Item: Machine Screw Meets/Exceeds: B18.6.3
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Truss, Low Carbon Steel, Length 1/2 In., Drive Type Phillips, Finish Zinc Plated, Dia./Thread Size #6-32, Driver Size #2, Head Dia. 0.303 In. to 0.321 In., Head Height 0.074 In. to 0.086 In., Meets/Exceeds B18.6.3, Package Quantity 100

Reviews of Fabory #U24862.013.0050