Metal Screw, Flat, #10, 1 In L, PK100

FABORY| Zoro #: G1227247| Mfr #: U51680.019.0100

$9.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.116" (Ref)
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227247 Mfr #: U51680.019.0100
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.116" (Ref)
Item: Sheet Metal ScrewDriver Size: #2
Length: 1"Size: #10
Package Quantity: 100Head Dia.: 0.333 to 0.362
Head Angle (Deg.): 82-80Head Type: Flat
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #10, Length 1 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews