STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Metal Screw, Flat, #10, 1/2 L, PK100

FABORY| Zoro #: G0568601| Mfr #: U51680.019.0050

$6.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010
Head Height: 0.116" (Ref)
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568601 Mfr #: U51680.019.0050
Meets/Exceeds: ASME B18.6.3-2010Head Height: 0.116" (Ref)
Item: Sheet Metal ScrewDriver Size: #2
Length: 1/2"Size: #10
Package Quantity: 100Head Dia.: 0.333 to 0.362
Head Angle (Deg.): 82-80Head Type: Flat
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Flat Head, Size #10, Length 1/2 In, 18-8 Stainless Steel, Plain Finish, Drive Type Phillips, Driver Size #2, Head Dia 0.385 In, Head Height 0.116 In, Head Angle 82 Deg, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews