Metal Screw, Flat, #4, 1/2 In L, PK100

FABORY| Zoro #: G0246766| Mfr #: U51680.011.0050

$3.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): 82-80
Material: 18-8 Stainless Steel
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246766 Mfr #: U51680.011.0050
Head Angle (Deg.): 82-80Material: 18-8 Stainless Steel
System of Measurement: InchDriver Size: #1
Package Quantity: 100Length: 1/2"
Finish: PlainHead Type: Flat
Drive Type: PhillipsHead Dia.: 0.191 to 0.212
Head Height: 0.067" (Ref)Item: Sheet Metal Screw
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFISize: #4
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #4, Length 1/2 In, Drive Type Phillips, Driver Size #1, Head Diameter 0.225 In, Head Height 0.067 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews