Metal Screw, Flat, #6, 5/8 In L, PK100

FABORY| Zoro #: G1946113| Mfr #: U51680.013.0062

$4.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.083" (Ref)
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946113 Mfr #: U51680.013.0062
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.083" (Ref)
Item: Sheet Metal ScrewDriver Size: #2
Length: 5/8"Size: #6
Package Quantity: 100Head Dia.: 0.262"-0.238"
Head Angle (Deg.): 82-80Head Type: Flat
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Flat Head, 18-8 Stainless Steel, Size #6, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews