Zoro Select
Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51680.016.0075
Zoro # G0583107
$6.27
60% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Head Type Flat
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.016.0150
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Pan Head Phillips Drive, 50 PK 10365PK
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK B28100.016.0150
- ZORO SELECT Sheet Metal Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.025.0150
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK 696324-PG
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.019.0100
- ZORO SELECT Sheet Metal Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 4000 PK 0816ABPO188
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU23
- ZORO SELECT Sheet Metal Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 4000 PK 1008BPOU188
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK 69532
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 8 PK 79463
- Zoro Select Self-Tapping Screws