Metal Screw, Hex, #12, 1 1/2 L, PK100

FABORY| Zoro #: G1025473| Mfr #: U28100.021.0150

$7.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1025473 Mfr #: U28100.021.0150
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.305 to 0.312
Drive Type: SlottedPackage Quantity: 100
Driver Size: 5/16"Length: 1-1/2"
Finish: Zinc-PlatedHead Angle (Deg.): 0.312"-0.305"
Size: #12-14Head Height: 0.155"-0.139"
Meets/Exceeds: ASME B18.6.3-2010Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #12, Length 1 1/2 In, Driver Size 5/16 In, Head Diameter 0.432 In, Head Height 0.155 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews