KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metal Screw, Hex, #12, 3/4 In L, PK100

FABORY| Zoro #: G0483831| Mfr #: U28100.021.0075

$6.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.155"-0.139"
Length: 3/4"
Meets/Exceeds: ASME B18.6.3-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0483831 Mfr #: U28100.021.0075
Head Height: 0.155"-0.139"Length: 3/4"
Meets/Exceeds: ASME B18.6.3-2010Head Dia.: 0.305 to 0.312
Item: Sheet Metal ScrewFinish: Zinc-Plated
Size: #12-14Drive Type: Slotted
Package Quantity: 100Head Type: Hex Washer
Head Angle (Deg.): 0.312"-0.305"System of Measurement: Inch
Driver Size: 5/16"Material: Case Hardened Steel
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Hex Washer Head, Hex, Hardened Steel, Size #12, Length 3/4 In, Driver Size 5/16 In, Head Diameter 0.432 In, Head Height 0.155 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews