BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Metal Screw, Hex, #6, 1/2 In L, PK100

FABORY| Zoro #: G0773753| Mfr #: U51651.013.0050

$5.87 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.093"-0.080"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773753 Mfr #: U51651.013.0050
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.093"-0.080"
Item: Sheet Metal ScrewDriver Size: 5/16"
Length: 1/2"Size: #6
Package Quantity: 100Head Dia.: 0.244 to 0.250
System of Measurement: InchHead Type: Hex Washer
Material: 18-8 Stainless SteelFinish: Plain
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #6, Length 1/2 In, Drive Type Slotted, Head Diameter 0.250 In, Head Height 0.093 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews