Metal Screw, Hex, #8, 1 In L, PK100

FABORY| Zoro #: G1908672| Mfr #: U51651.016.0100

$11.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.110"-0.096"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908672 Mfr #: U51651.016.0100
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.110"-0.096"
Length: 1"Item: Sheet Metal Screw
Finish: PlainSize: #8
Drive Type: SlottedPackage Quantity: 100
Head Type: Hex WasherSystem of Measurement: Inch
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #8, Length 1 In, Drive Type Slotted, Head Diameter 0.250 In, Head Height 0.110 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews