THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Metal Screw, Hex, #8, 2 In L, PK100

FABORY| Zoro #: G0611563| Mfr #: U51651.016.0200

$14.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.110"-0.096"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611563 Mfr #: U51651.016.0200
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.110"-0.096"
Item: Sheet Metal ScrewLength: 2"
Size: #8Package Quantity: 100
Head Type: Hex WasherHead Dia.: 0.250'-0.244"
System of Measurement: InchMaterial: 18-8 Stainless Steel
Finish: PlainDrive Type: Slotted/Hex
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Hex Washer Head, 18-8 Stainless Steel, Size #8, Length 2 In, Drive Type Slotted, Head Diameter 0.250 In, Head Height 0.110 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews