STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Metal Screw, Oval, #6, 1 1/4 L, PK100

FABORY| Zoro #: G0469734| Mfr #: U51690.013.0125

$5.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.128" (Ref)
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469734 Mfr #: U51690.013.0125
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.128" (Ref)
Item: Sheet Metal ScrewDriver Size: #2
Length: 1-1/4"Size: #6
Package Quantity: 100Head Dia.: 0.262"-0.238"
Head Angle (Deg.): 82-80Head Type: Oval
Material: 18-8 Stainless SteelFinish: Plain
System of Measurement: InchDrive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #6, Length 1 1/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.128 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews