BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Metal Screw, Oval, #6, 1/2 In L, PK100

FABORY| Zoro #: G1062512| Mfr #: U51690.013.0050

$3.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.128" (Ref)
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062512 Mfr #: U51690.013.0050
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.128" (Ref)
Item: Sheet Metal ScrewLength: 1/2"
Size: #6Package Quantity: 100
Head Type: OvalHead Dia.: 0.262"-0.238"
Head Angle (Deg.): 82-80System of Measurement: Inch
Material: 18-8 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Oval Head, 18-8 Stainless Steel, Size #6, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.128 In, Head Angle 82 Deg, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews