Metal Screw, Pan, #10, 2 1/2 L, PK100

FABORY| Zoro #: G1370476| Mfr #: U51660.019.0250

$25.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370476 Mfr #: U51660.019.0250
Material: 18-8 Stainless SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.357 to 0.373
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 2-1/2"
Finish: PlainSize: #10
Head Height: 0.133"-0.122"Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #10, Length 2 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews