Metal Screw, Pan, #2, 3/8 In L, PK100

FABORY| Zoro #: G2336862| Mfr #: U51660.008.0037

$3.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.062"-0.053"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336862 Mfr #: U51660.008.0037
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.062"-0.053"
Item: Sheet Metal ScrewDriver Size: #1
Length: 3/8"Size: #2
Package Quantity: 100Head Dia.: 0.167"-0.159"
System of Measurement: InchHead Type: Pan
Material: 18-8 Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #2, Length 3/8 In, Drive Type Phillips, Driver Size #1, Head Diameter 0.167 In, Head Height 0.062 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews