Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Metal Screw, Pan, #4, 1/2 In L, PK100

FABORY| Zoro #: G1422224| Mfr #: U26661.011.0050

$1.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422224 Mfr #: U26661.011.0050
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.219"-0.205"
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Driver Size: #1Length: 1/2"
Finish: Zinc-PlatedSize: #4
Head Height: 0.080"-0.070"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Combo, Hardened Steel, Size #4, Length 1/2 In, Driver Size #1, Head Diameter 0.219 In, Head Height 0.080 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews