THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Metal Screw, Pan, #4, 1/2 In L, PK100

FABORY| Zoro #: G1012435| Mfr #: U51660.011.0050

$4.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.070 to 0.080
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012435 Mfr #: U51660.011.0050
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.070 to 0.080
Item: Sheet Metal ScrewDriver Size: #1
Length: 1/2"Size: #4
Package Quantity: 100Head Dia.: 0.205 to 0.219
System of Measurement: InchHead Type: Pan
Material: 18-8 Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #4, Length 1/2 In, Drive Type Phillips, Driver Size #1, Head Diameter 0.219 In, Head Height 0.080 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews