Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Metal Screw, Pan, #4, 1/4 In L, PK100

FABORY| Zoro #: G0731236| Mfr #: U51660.011.0025

$3.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.080"-0.070"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731236 Mfr #: U51660.011.0025
Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.080"-0.070"
Item: Sheet Metal ScrewDriver Size: #1
Length: 1/4"Size: #4
Package Quantity: 100Head Dia.: 0.219"-0.205"
System of Measurement: InchHead Type: Pan
Material: 18-8 Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #4, Length 1/4 In, Drive Type Phillips, Driver Size #1, Head Diameter 0.219 In, Head Height 0.080 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews