STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Metal Screw, Pan, #6, 3/8 In L, PK100

FABORY| Zoro #: G0777165| Mfr #: U26661.013.0037

$1.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777165 Mfr #: U26661.013.0037
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.270"-0.256"
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Driver Size: #2Length: 3/8"
Finish: Zinc-PlatedSize: #6
Head Height: 0.097"-0.087"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Description

Sheet Metal Screw, Pan Head, Combo, Hardened Steel, Size #6, Length 3/8 In, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, Finish Zinc Plated, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews