Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Metal Screw, Pan, #6, 5/8 In L, PK100

FABORY| Zoro #: G1630982| Mfr #: U51660.013.0062

$4.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Height: 0.097"-0.087"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630982 Mfr #: U51660.013.0062
Meets/Exceeds: ANSI/ASME B18.6.3-2010 and SAE J933 and IFIHead Height: 0.097"-0.087"
Item: Sheet Metal ScrewDriver Size: #2
Length: 5/8"Size: #6
Package Quantity: 100Head Dia.: 0.256 to 0.270
System of Measurement: InchHead Type: Pan
Material: 18-8 Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #6, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews