BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Metal Screw, Pan, #8, 1/2 In L, PK100

FABORY| Zoro #: G0322061| Mfr #: U51660.016.0050

$5.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASME B18.6.3
Head Height: 0.115" to 0.105"
Item: Sheet Metal Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322061 Mfr #: U51660.016.0050
Meets/Exceeds: ASME B18.6.3Head Height: 0.115" to 0.105"
Item: Sheet Metal ScrewDriver Size: #2
Length: 1/2"Size: #8
Package Quantity: 100Head Dia.: 0.322"-0.306"
System of Measurement: InchHead Type: Pan
Material: 18-8 Stainless SteelFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Pan Head, 18-8 Stainless Steel, Size #8, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews