Metal Screw, Truss, 10, 1 1/2 L, PK100

FABORY| Zoro #: G2292735| Mfr #: U51662.019.0150

$18.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Truss
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292735 Mfr #: U51662.019.0150
Material: 18-8 Stainless SteelHead Type: Truss
System of Measurement: InchHead Dia.: 0.448"-0.425"
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #2Length: 1-1/2"
Finish: PlainSize: #10
Head Height: 0.118"-0.103"Meets/Exceeds: ASME B18.6.3-2010 and SAE J933 and IFI
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #10, Length 1 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.448 In, Head Height 0.118 In, Plain Finish, Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and IFI, Package 100

Reviews