Zoro Select
Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # U51662.016.0075
Zoro # G2017321
$8.76
21% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Head Type Truss
- Drive Phillips
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 4000 PK B26660.019.0062
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK 1WA16
- ZORO SELECT Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.016.0300
- ZORO SELECT Sheet Metal Screw, #7 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.015.0075
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 1VU18
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.016.0100
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 25 PK 1VU56
- ZORO SELECT Sheet Metal Screw, 30 mm, Zinc Plated Torx Drive, 1500 PK MI830CTB10Z
- ZORO SELECT Sheet Metal Screw, #6-18 x 1 in, Steel Hex Head Phillips Drive, 5000 PK 0616APW188
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK 79441
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK 08741
- Zoro Select Sheet Metal Screws