Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, #10, 3-1/2in, PK200

  • Zoro #: G0053621
  • Mfr #: U30105.019.0350

$25.99 ($0.13/unit)

  • Driver Size: T20
  • System of Measurement: Inch
  • Drive Type: Star
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30105.019.0350 Specifications

  • Zoro #: G0053621
  • Mfr #: U30105.019.0350
Driver Size: T20 System of Measurement: Inch
Drive Type: Star Package Quantity: 200
Thread Type: Partial Thread Head Type: Flat
Size: #10 Length: 3-1/2"
Item: Multi-Material Screw Material: Steel
Finish: Yellow Zinc Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, Steel, Finish Yellow Zinc, Size #10, Length 3-1/2 In., Drive Type Star, Driver Size T20, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30105.019.0350