Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, , #8, 1-1/2in, PK200

  • Zoro #: G0053606
  • Mfr #: U30115.016.0150
$27.99 ($0.14/unit)
  • Head Type: Flat
  • Length: 1 1/2 in
  • Drive Type: Star
See full product details
Orders over $75 ship free.

Fabory #U30115.016.0150 Specifications

  • Zoro #: G0053606
  • Mfr #: U30115.016.0150
Head Type: Flat Length: 1 1/2 in
Drive Type: Star Package Quantity: 200
Item: Multi-Material Screw Finish: Plain
Thread Type: Full Thread Size: #8
System of Measurement: Inch Driver Size: T20
Material: 305 Stainless steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 1-1/2 In., Drive Type Star, Driver Size T20, Thread Type Full Thread, Package Quantity 200

Reviews of Fabory #U30115.016.0150