Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Mlt-Mat. Screw, Flat, #8, 1-1/4in, PK200

  • Zoro #: G0053615
  • Mfr #: U30115.016.0125
$25.99 ($0.13/unit)
  • Size: #8
  • Head Type: Flat
  • Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #U30115.016.0125 Specifications

  • Zoro #: G0053615
  • Mfr #: U30115.016.0125
Size: #8 Head Type: Flat
Finish: Plain Drive Type: Star
Package Quantity: 200 Material: 305 Stainless steel
Thread Type: Full Thread Item: Multi-Material Screw
System of Measurement: Inch Driver Size: T20
Length: 1 1/4 in Length (Straight Wireway): 1 1/4 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 1 1/4 in, Drive Type Star, Driver Size T20, Thread Type Full Thread, Package Quantity 200

Reviews of Fabory #U30115.016.0125