Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, #8, 2-1/2in, PK200

  • Zoro #: G0053588
  • Mfr #: U30115.016.0250
$41.80 ($0.21/unit)
  • System of Measurement: Inch
  • Size: #8
  • Drive Type: Star
See full product details
Orders over $75 ship free.

Fabory #U30115.016.0250 Specifications

  • Zoro #: G0053588
  • Mfr #: U30115.016.0250
System of Measurement: Inch Size: #8
Drive Type: Star Material: 305 Stainless steel
Driver Size: T20 Finish: Plain
Length: 2 1/2 in Thread Type: Partial Thread
Head Type: Flat Item: Multi-Material Screw
Package Quantity: 200 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 2 1/2 in, Drive Type Star, Driver Size T20, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30115.016.0250