Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, SST, #8, 1-1/2in, PK200

  • Zoro #: G0053719
  • Mfr #: U30015.016.0150

$27.91 ($0.14/unit)

  • Size: #8
  • Head Type: Flat
  • Material: 305 Stainless steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30015.016.0150 Specifications

  • Zoro #: G0053719
  • Mfr #: U30015.016.0150
Size: #8 Head Type: Flat
Material: 305 Stainless steel Driver Size: #2
Item: Multi-Material Screw Thread Type: Full Thread
Drive Type: Philips Finish: Plain
Length: 1-1/2" System of Measurement: Inch
Package Quantity: 200 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 1-1/2 In., Drive Type Philips, Driver Size #2, Thread Type Full Thread, Package Quantity 200

Reviews of Fabory #U30015.016.0150