Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, SST, #8, 1-1/4in, PK200

  • Zoro #: G0053728
  • Mfr #: U30015.016.0125
$25.66 ($0.13/unit)
  • Length: 1 1/4 in
  • Driver Size: #2
  • Head Type: Flat
See full product details
Orders over $75 ship free.

Fabory #U30015.016.0125 Specifications

  • Zoro #: G0053728
  • Mfr #: U30015.016.0125
Length: 1 1/4 in Driver Size: #2
Head Type: Flat Item: Multi-Material Screw
Package Quantity: 200 Finish: Plain
Size: #8 Material: 305 Stainless steel
Drive Type: Philips System of Measurement: Inch
Thread Type: Full Thread Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 1-1/4 In., Drive Type Philips, Driver Size #2, Thread Type Full Thread, Package Quantity 200

Reviews of Fabory #U30015.016.0125