Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, SST, #8, 2-1/2in, PK200

  • Zoro #: G0053691
  • Mfr #: U30015.016.0250
$43.12 ($0.22/unit)
  • Item: Multi-Material Screw
  • Finish: Plain
  • Size: #8
See full product details
Orders over $75 ship free.

Fabory #U30015.016.0250 Specifications

  • Zoro #: G0053691
  • Mfr #: U30015.016.0250
Item: Multi-Material Screw Finish: Plain
Size: #8 Length: 2 1/2 in
System of Measurement: Inch Head Type: Flat
Driver Size: #2 Material: 305 Stainless steel
Thread Type: Partial Thread Package Quantity: 200
Drive Type: Philips Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 2-1/2 In., Drive Type Philips, Driver Size #2, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30015.016.0250