Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, SST, #9, 2-1/2in, PK200

  • Zoro #: G0053579
  • Mfr #: U30115.017.0250

$42.99 ($0.21/unit)

  • Thread Type: Partial Thread
  • System of Measurement: Inch
  • Finish: Plain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30115.017.0250 Specifications

  • Zoro #: G0053579
  • Mfr #: U30115.017.0250
Thread Type: Partial Thread System of Measurement: Inch
Finish: Plain Material: 305 Stainless steel
Item: Multi-Material Screw Package Quantity: 200
Size: #9 Driver Size: T20
Head Type: Flat Drive Type: Star
Length: 2-1/2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #9, Length 2-1/2 In., Drive Type Star, Driver Size T20, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30115.017.0250