Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flat, ST, #10, 3-1/2in, PK200

  • Zoro #: G0053789
  • Mfr #: U30000.019.0350

$24.76 ($0.12/unit)

  • System of Measurement: Inch
  • Size: #10
  • Item: Multi-Material Screw
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30000.019.0350 Specifications

  • Zoro #: G0053789
  • Mfr #: U30000.019.0350
System of Measurement: Inch Size: #10
Item: Multi-Material Screw Head Type: Flat
Driver Size: #2 Package Quantity: 200
Material: Steel Thread Type: Partial Thread
Drive Type: Philips Length: 3-1/2"
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-material screws may vary by length, head type, size, finish, drive type and thread type, and number in a package, among other considerations. Take a look at the features for Fabory Multi-Material Screw. Length: 3-1/2", Size: #10, Head Type: Flat.

Reviews of Fabory #U30000.019.0350