Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flt, SST, #10, 1-1/2in, PK200

  • Zoro #: G0053676
  • Mfr #: U30015.019.0150

$34.86 ($0.17/unit)

  • Package Quantity: 200
  • Material: 305 Stainless steel
  • System of Measurement: Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30015.019.0150 Specifications

  • Zoro #: G0053676
  • Mfr #: U30015.019.0150
Package Quantity: 200 Material: 305 Stainless steel
System of Measurement: Inch Thread Type: Full Thread
Length: 1-1/2" Item: Multi-Material Screw
Driver Size: #2 Size: #10
Finish: Plain Head Type: Flat
Drive Type: Philips Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #10, Length 1-1/2 In., Drive Type Philips, Driver Size #2, Thread Type Full Thread, Package Quantity 200

Reviews of Fabory #U30015.019.0150