Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flt, SST, #10, 3-1/2in, PK200

  • Zoro #: G0053630
  • Mfr #: U30015.019.0350

$59.97 ($0.30/unit)

  • Length: 3-1/2"
  • Package Quantity: 200
  • Head Type: Flat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30015.019.0350 Specifications

  • Zoro #: G0053630
  • Mfr #: U30015.019.0350
Length: 3-1/2" Package Quantity: 200
Head Type: Flat Driver Size: #2
System of Measurement: Inch Drive Type: Philips
Size: #10 Item: Multi-Material Screw
Finish: Plain Thread Type: Partial Thread
Material: 305 Stainless steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #10, Length 3-1/2 In., Drive Type Philips, Driver Size #2, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30015.019.0350