Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flt, SST, #10, 3-1/2in, PK200

  • Zoro #: G0053545
  • Mfr #: U30115.019.0350

$60.99 ($0.30/unit)

  • System of Measurement: Inch
  • Finish: Plain
  • Size: #10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30115.019.0350 Specifications

  • Zoro #: G0053545
  • Mfr #: U30115.019.0350
System of Measurement: Inch Finish: Plain
Size: #10 Head Type: Flat
Drive Type: Star Material: 305 Stainless steel
Length: 3-1/2" Item: Multi-Material Screw
Thread Type: Partial Thread Driver Size: T20
Package Quantity: 200 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #10, Length 3-1/2 In., Drive Type Star, Driver Size T20, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30115.019.0350