Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flt, Yw Zinc, #12, 3in, PK200

  • Zoro #: G0053746
  • Mfr #: U30005.021.0300

$26.03 ($0.13/unit)

  • Package Quantity: 200
  • Length: 3"
  • Head Type: Flat
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30005.021.0300 Specifications

  • Zoro #: G0053746
  • Mfr #: U30005.021.0300
Package Quantity: 200 Length: 3"
Head Type: Flat Size: #12
Finish: Yellow Zinc Item: Multi-Material Screw
Drive Type: Philips Thread Type: Partial Thread
System of Measurement: Inch Material: Steel
Driver Size: #3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, Steel, Finish Yellow Zinc, Size #12, Length 3 In., Drive Type Philips, Driver Size #3, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30005.021.0300