Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mlt-Mat. Screw, Flt, Yw Zinc, #14, 3in, PK200

  • Zoro #: G0053737
  • Mfr #: U30005.024.0300

$31.59 ($0.16/unit)

  • System of Measurement: Inch
  • Drive Type: Philips
  • Finish: Yellow Zinc
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U30005.024.0300 Specifications

  • Zoro #: G0053737
  • Mfr #: U30005.024.0300
System of Measurement: Inch Drive Type: Philips
Finish: Yellow Zinc Item: Multi-Material Screw
Driver Size: #3 Material: Steel
Package Quantity: 200 Size: #14
Length: 3" Head Type: Flat
Thread Type: Partial Thread Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, Steel, Finish Yellow Zinc, Size #14, Length 3 In., Drive Type Philips, Driver Size #3, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30005.024.0300