Zoro Select
Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.013.0175
Zoro # G2813548
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT Wood Screw, #8, 3 in, Black Steel Flat Head Square Drive, 1600 PK 0848DQF17DB
- ZORO SELECT Wood Screw, #12, 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK 0712DQPDB
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK WSFI-1202500-100P
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK U49250.013.0150
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U25120.019.0100
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK U30025.016.0250
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK WSFI-1003000-100P
- ZORO SELECT Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 7000 PK M6.313DEPFN
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK 1024DPFND
- NEWPORT FASTENERS Wood Screw, #12, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 1000 PK 812570-1000
- HILLMAN Wood Screw, #10, 1-1/2 in, Powder Coat Steel Round Head External Hex Drive 117534
- Zoro Select Self-Tapping Screws