Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Mat. Screw, Flat, SST, #10, 2in, PK200

  • Zoro #: G0053667
  • Mfr #: U30015.019.0200

$38.32 ($0.19/unit)

  • Length: 2"
  • System of Measurement: Inch
  • Finish: Plain
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30015.019.0200 Specifications

  • Zoro #: G0053667
  • Mfr #: U30015.019.0200
Length: 2" System of Measurement: Inch
Finish: Plain Driver Size: #2
Drive Type: Philips Size: #10
Package Quantity: 200 Material: 305 Stainless steel
Head Type: Flat Item: Multi-Material Screw
Thread Type: Partial Thread Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #10, Length 2 In., Drive Type Philips, Driver Size #2, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30015.019.0200