Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Mat. Screw, Flat, SST, #8, 2in, PK200

  • Zoro #: G0053700
  • Mfr #: U30015.016.0200

$46.27 ($0.23/unit)

  • Finish: Plain
  • Head Type: Flat
  • Drive Type: Philips
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30015.016.0200 Specifications

  • Zoro #: G0053700
  • Mfr #: U30015.016.0200
Finish: Plain Head Type: Flat
Drive Type: Philips Driver Size: #2
System of Measurement: Inch Size: #8
Item: Multi-Material Screw Thread Type: Partial Thread
Length: 2" Material: 305 Stainless steel
Package Quantity: 200 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 2 In., Drive Type Philips, Driver Size #2, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30015.016.0200