Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Mat. Screw, Flat, SST, #8, 3in, PK200

  • Zoro #: G0053685
  • Mfr #: U30015.016.0300

$60.08 ($0.30/unit)

  • Finish: Plain
  • System of Measurement: Inch
  • Thread Type: Partial Thread
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30015.016.0300 Specifications

  • Zoro #: G0053685
  • Mfr #: U30015.016.0300
Finish: Plain System of Measurement: Inch
Thread Type: Partial Thread Length: 3"
Head Type: Flat Material: 305 Stainless steel
Drive Type: Philips Item: Multi-Material Screw
Driver Size: #2 Package Quantity: 200
Size: #8 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, 305 Stainless Steel, Finish Plain, Size #8, Length 3 In., Drive Type Philips, Driver Size #2, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30015.016.0300