Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Multi-Mat. Screw, Flat, Zinc, #14, 3in, PK200

  • Zoro #: G0053770
  • Mfr #: U30000.024.0300

$31.73 ($0.16/unit)

  • Drive Type: Philips
  • Length: 3"
  • Finish: zinc plated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30000.024.0300 Specifications

  • Zoro #: G0053770
  • Mfr #: U30000.024.0300
Drive Type: Philips Length: 3"
Finish: zinc plated Item: Multi-Material Screw
System of Measurement: Inch Material: Steel
Thread Type: Partial Thread Head Type: Flat
Size: #14 Package Quantity: 200
Driver Size: #3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Multi-Material Screw, Head Type Flat, Steel, Finish Zinc Plated, Size #14, Length 3 In., Drive Type Philips, Driver Size #3, Thread Type Partial Thread, Package Quantity 200

Reviews of Fabory #U30000.024.0300