Nut Insert, Alum, 10-32, 0.375 In L, PK100

FABORY| Zoro #: G1360326| Mfr #: 5NWN0

$24.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.346"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360326 Mfr #: 5NWN0
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.346"Thread Size: 10-32
Package Quantity: 100Drill Size: L
Hole Size: 0.281", 0.290"Head Dia.: 0.314"
Material: AluminumFinish: Plain
Body Dia.: 0.277"Country of Origin (subject to change): China

Description

Nut Insert, Aluminum, Plain Finish, Thread Size 10-32, Length 0.375", Grip Range 0.093 to 0.156", Drill Size L, Hole Size 0.281", 0.290", Head Dia. 0.314", Body Dia. 0.277", Package Quantity 100

Reviews