Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Nut Insert, Alum, 5/16-18, 0.615 In L, PK25

FABORY| Zoro #: G2273923| Mfr #: 5NWN2

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.615"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273923 Mfr #: 5NWN2
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.615"Thread Size: 5/16-18
Package Quantity: 25Drill Size: 33/64"
Hole Size: 0.500", 0.516"Head Dia.: 0.537"
Material: AluminumFinish: Plain
Body Dia.: 0.496"Country of Origin (subject to change): China

Description

Nut Insert, Aluminum, Plain Finish, Thread Size 5/16-18, Length 0.615", Grip Range 0.093 to 0.156", Drill Size 33/64", Hole Size 0.500", 0.516", Head Dia. 0.537", Body Dia. 0.496", Package Quantity 25

Reviews