Nut Insert, Alum, 8-32, 0.375 In L, PK100

FABORY| Zoro #: G1093477| Mfr #: 5NWL8

$15.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.356"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093477 Mfr #: 5NWL8
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.356"Thread Size: 8-32
Package Quantity: 100Drill Size: G
Hole Size: 0.250", 0.261"Head Dia.: 0.282"
Material: AluminumFinish: Plain
Body Dia.: 0.246"Country of Origin (subject to change): China

Description

Nut Insert, Aluminum, Plain Finish, Thread Size 8-32, Length 0.375", Grip Range 0.093 to 0.156", Drill Size G, Hole Size 0.250", 0.261", Head Dia. 0.282", Body Dia. 0.246", Package Quantity 100

Reviews