Nut Insert, Zinc Plated, 10-32, PK100

FABORY| Zoro #: G0628537| Mfr #: 5NNF2

$17.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628537 Mfr #: 5NNF2
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.375"Thread Size: 10-32
Package Quantity: 100Drill Size: L
Hole Size: 0.281 or 0.290"Head Dia.: 0.314"
Material: steelFinish: zinc
Body Dia.: 0.277"Country of Origin (subject to change): China

Description

Nut Insert, Steel, Zinc Plated Finish, Thread Size 10-32, Length 0.375", Grip Range 0.093 to 0.156", Drill Size L, Hole Size 0.281 to 0.290", Head Dia. 0.314", Body Dia. 0.277", Package Quantity 100

Reviews