Nut Insert, Zinc Plated, 1/4-20, PK50

FABORY| Zoro #: G0331974| Mfr #: U64060.025.0001

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.510"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331974 Mfr #: U64060.025.0001
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.510"Thread Size: 1/4-20
Package Quantity: 50Drill Size: 25/64"
Hole Size: 0.391"Head Dia.: 0.408"
Material: steelFinish: zinc
Body Dia.: 0.372"Country of Origin (subject to change): Multiple

Description

Nut Insert, Steel, Zinc Plated Finish, Thread Size 1/4-20, Length 0.510", Grip Range 0.093 to 0.156", Drill Size 25/64", Hole Size 0.391", Head Dia. 0.408", Body Dia. 0.372", Package Quantity 50

Reviews