Nut Insert, Zinc Plated, 3/8-16, PK25

FABORY| Zoro #: G2135971| Mfr #: 5NNF3

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.720"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135971 Mfr #: 5NNF3
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.720"Thread Size: 3/8-16
Package Quantity: 25Drill Size: 37/64"
Hole Size: 0.562 or 0.578"Head Dia.: 0.600"
Material: steelFinish: zinc
Body Dia.: 0.559"Country of Origin (subject to change): China

Description

Nut Insert, Steel, Zinc Plated Finish, Thread Size 3/8-16, Length 0.740", Grip Range 0.093 to 0.156", Drill Size 37/64", Hole Size 0.562 to 0.578", Head Dia. 0.600", Body Dia. 0.559", Package Quantity 25

Reviews