Nut Insert, Zinc Plated, 6-32, PK100

FABORY| Zoro #: G1136265| Mfr #: 5NNT0

$16.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.352"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136265 Mfr #: 5NNT0
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.352"Thread Size: 6-32
Package Quantity: 100Drill Size: A
Hole Size: 0.221 or 0.234"Head Dia.: 0.250"
Material: steelFinish: zinc
Body Dia.: 0.215"Country of Origin (subject to change): China

Description

Nut Insert, Steel, Zinc Plated Finish, Thread Size 6-32, Length 0.375", Grip Range 0.093 to 0.156", Drill Size A, Hole Size 0.221 to 0.234", Head Dia. 0.250", Body Dia. 0.215", Package Quantity 100

Reviews