STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Nut Insert, Zinc Plated, 8-32, PK100

FABORY| Zoro #: G2407851| Mfr #: 5NNF4

$17.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Range: 0.094" to infinite
Item: Nut Insert
Length: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407851 Mfr #: 5NNF4
Grip Range: 0.094" to infiniteItem: Nut Insert
Length: 0.375"Thread Size: 8-32
Package Quantity: 100Drill Size: G
Hole Size: 0.250 or 0.261"Head Dia.: 0.282"
Material: steelFinish: zinc
Body Dia.: 0.246"Country of Origin (subject to change): China

Description

Nut Insert, Steel, Zinc Plated Finish, Thread Size 8-32, Length 0.375", Grip Range 0.093 to 0.156", Drill Size G, Hole Size 0.250 to 0.261", Head Dia. 0.282", Body Dia. 0.246", Package Quantity 100

Reviews